AHL1520P - Plug 20A 250V 3PH 3P4W H/L BW

Eaton

  • $35.00 (Each)
  • $35.00 (Each)

  • $350.00 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1520P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1520P
Description
Plug 20A 250V 3PH 3P4W H/L BW
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737992 / 00032664737992
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Standard Packaging
$350.00 (Per 10)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
AHL1520P - Specification Sheet
Images
 
 
AHL1520P - Small Image
 
AHL1520P - Large Image
 
AHL1520P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
STRGHT BLADE PLG&CONNEC
Current Rating
20 A
Material
Nylon
Number Of Wires
4
Terminal Type
Screw
Voltage Rating
250 V
Wire Size
#14 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.97 in (Width)
Length
3.84 in
Descriptions
Description
PLUG 20A 250V 3PH 3P4W H/L BW
Extra Long Description
EWD AHL1520P Plug 20A 250V 3PH 3P4W
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 250V NEMA L15-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.38 lb
Product Type
Locking Device Plug
Short Description
20 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features
Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
Additional Information
Dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Package Quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1520P
GTIN
00032664737992
UPC
032664737992
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
L15-20P;L15-20R
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat