AHL1920C - Conn 20A 277/480V 3PH 4P4W H/L BW

Eaton

  • $125.31 (Each)
  • $125.31 (Each)

  • $1,253.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1920C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1920C-OBS
Description
Conn 20A 277/480V 3PH 4P4W H/L BW
Ewd AHL1920C-Obs Conn 20A 277/480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738159 / 00032664738159
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.31 (Each)
Standard Packaging
$1,253.10 (Per 10)
Resources
Attachments
 
 
AHL1920C - Specification Sheet
Images
 
 
AHL1920C - Large Image
 
AHL1920C - Large Image
 
AHL1920C - Large Image
 
AHL1920C - Small Image
 
AHL1920C - Video
Other Links
 
 
AHL1920C - Other
 
AHL1920C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 20A 277/480V 3PH 4P4W H/L BW
Description
CONN 20A 277/480V 3PH 4P4W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
EWD AHL1920C-OBS Conn 20A 277/480V
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHL1920C-OBS
GTIN
00032664738159
UPC
032664738159
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat