AHL2120C - Conn 20A 120/208V 3PH 4P5W H/L BW

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $83.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL2120C
Manufacturer
Eaton
Manufacturer's Part Number
AHL2120C
Description
Conn 20A 120/208V 3PH 4P5W H/L BW
Bryant 72120NC|Bryant 72120NCC|Eatonwd CWL2120C|Enerlites 66601BK|Enerlites 66601-BK|Geindust GLD2123|Geindust GLD21239|Geindust HBL2513|Geindust HBL25CM13|Hublwiring HBL2513|Leviton 2513|Passseymor L2120C|Woodhead 2781|Woodhead 27T81
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738241 / 00032664738241
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.17 (Each)
Standard Packaging
None Available
Resources
Images
 
 
AHL2120C - Small Image
 
AHL2120C - Large Image
Attachments
 
 
AHL2120C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Conn 20A 120/208V 3PH 4P5W H/L BW
Description
CONN 20A 120/208V 3PH 4P5W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Bryant 72120NC|Bryant 72120NCC|EatonWD CWL2120C|Enerlites 66601BK|Enerlites 66601-BK|GEIndust GLD2123|GEIndust GLD21239|GEIndust HBL2513|GEIndust HBL25CM13|HublWiring HBL2513|Leviton 2513|PassSeymor L2120C|Woodhead 2781|Woodhead 27T81
extra long description
EWD AHL2120C Conn 20A 120/208V 3PH
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL2120C
GTIN
00032664738241
UPC
032664738241
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat