AHL2120P - Plug 20A 120/208V 3PH 4P5W H/L BW

Eaton

  • $35.12 (Each)
  • $35.12 (Each)

  • $351.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL2120P
Manufacturer
Eaton
Manufacturer's Part Number
AHL2120P
Description
Plug 20A 120/208V 3PH 4P5W H/L BW
Bryant 72120NP|Bryant 72120NPC|Eatonwd CWL2120P|Eatonwd CWL2120PBK|Enerlites 66600BK|Enerlites 66600-BK|Hublwiring HBL2511|Hublwiring HBL2511BK|Leviton 2511|Passseymor L2120P|Passseymor L2120PCN|Woodhead 2681|Woodhead 26T81
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738265 / 00032664738265
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.12 (Each)
Standard Packaging
$351.20 (Per 10)
Resources
Images
 
 
AHL2120P - Small Image
 
AHL2120P - Large Image
Attachments
 
 
AHL2120P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Plug 20A 120/208V 3PH 4P5W H/L BW
Description
PLUG 20A 120/208V 3PH 4P5W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL2120P Plug 20A 120/208V 3PH
Long Description
Bryant 72120NP|Bryant 72120NPC|EatonWD CWL2120P|EatonWD CWL2120PBK|Enerlites 66600BK|Enerlites 66600-BK|HublWiring HBL2511|HublWiring HBL2511BK|Leviton 2511|PassSeymor L2120P|PassSeymor L2120PCN|Woodhead 2681|Woodhead 26T81
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL2120P
GTIN
00032664738265
UPC
032664738265
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat