AHL520C - Conn 20A 125V 2P3W H/L BW

Eaton

  • $47.56 (Each)
  • $47.56 (Each)

  • $475.60 (Per 10)

In-Stock: 26 available at other locations ( find a store with stock)
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
AHL520C
Manufacturer
Eaton
Manufacturer's Part Number
AHL520C
Description
Conn 20A 125V 2P3W H/L BW
Locking Device Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738401 / 00032664738401
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.56 (Each)
Standard Packaging
$475.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
AHL520C - Small Image
 
AHL520C - Large Image
 
AHL520C - Large Image
 
AHL520C - Large Image
 
AHL520C - Large Image
Specifications Sheets
 
 
AHL520C - Specification Sheet
Attachments
 
 
AHL520C - Specification Sheet
Other Links
 
 
AHL520C - Other
 
AHL520C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Terminal Type
Screw
Voltage Rating
125 V
Wire Size
#14 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.78 in (Width)
Length
3.61 in
Descriptions
Description
CONN 20A 125V 2P3W H/L BW
Extra Long Description
EWD AHL520C Conn 20A 125V 2P3W H/L
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 125V/AC NEMA L5-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description
Locking Device Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #14 to #8 AWG Wire Size, 0.39 lb
Product Type
Locking Device Connector
Short Description
20 A, 125 V, Locking Device Connector, Black/White
Special Features
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
Additional Information
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Package Quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NOM 426;RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL520C
GTIN
00032664738401
UPC
032664738401
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
L5-20P;L5-20R
Standard
NOM,cULus Listed,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of AHL520C.
Jump To:

Similar Items

Similar items are close alternatives to AHL520C, though they may not be 100% alike.

Cross Referenced

These items are similar to AHL520C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL520C Eaton Wiring Devices 00032664738401
66402-BK Enerlites 00883951417277
70520NC Hubbell Wiring Device-Kellems n/a
2313 Leviton 00078477800973
L520-C Legrand Pass & Seymour 00785007252019

* All prices subject to change.

Begin Live Chat