AHL520R - Recp Single 20A 125V 2P3W H/L BK

Eaton

  • $18.10 (Each)
  • $18.10 (Each)

  • $905.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL520R
Manufacturer
Eaton
Manufacturer's Part Number
AHL520R
Description
Recp Single 20A 125V 2P3W H/L BK
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676937 / 00040893676937
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Standard Packaging
$905.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
AHL520R - Small Image
 
AHL520R - Large Image
Attachments
 
 
AHL520R - Specification Sheet
 
AHL520R - Specification Sheet
Brochures
 
 
AHL520R - Brochure
Other Links
 
 
AHL520R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Glass-Filled Nylon
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 125V 2P3W H/L BK
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Short Description
20 A, 125 V, Single Receptacle, Black
Special Features
Wiring Type Back and Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL520R Recp Single 20A 125V 2P
Additional Information
Standards Met
UL Listed;CSA Certified;FULS Listed
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
1 CT;50 Pk
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL520R
GTIN
00040893676937
UPC
040893676937
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20
standard
cULus Listed,NOM,CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bridgeport
2 View Store
Hobbs
1 View Store

* All prices subject to change.

Begin Live Chat