AHL530P - Plug 30A 125V 2P3W H/L BW

Eaton

  • $18.09 (Each)
  • $18.09 (Each)

  • $180.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL530P
Manufacturer
Eaton
Manufacturer's Part Number
AHL530P
Description
Plug 30A 125V 2P3W H/L BW
Locking Device Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738432 / 00032664738432
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.09 (Each)
Standard Packaging
$180.90 (Per 10)
Resources
Images
 
 
AHL530P - Small Image
 
AHL530P - Large Image
 
AHL530P - Large Image
 
AHL530P - Large Image
Attachments
 
 
AHL530P - Specification Sheet
Other Links
 
 
AHL530P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125 V
Number of Wires
3
Wire Size
#16 to #8 AWG
Material
Nylon
Terminal Type
Screw
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Length
3.61 in
Diameter
1.78 in (Width)
Descriptions
Product Type
Locking Device Plug
Description
PLUG 30A 125V 2P3W H/L BW
Long Description
Locking Device Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.3 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 125V/AC NEMA L5-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 125 V, Locking Device Plug, Black/White
Special Features
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL530P Plug 30A 125V 2P3W H/L
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed;NOM 426;RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL530P
GTIN
00032664738432
UPC
032664738432
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L5-30P;L5-30R
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL530P.
Jump To:

Similar Items

Similar items are close alternatives to AHL530P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 30A, Industr...
  • Our Part #: AHCL530P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL530P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($689.20) ·
AHCL530P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.23

Each

QTY:
Each
Add
Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon ...
  • Our Part #: L530P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L530P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($413.44) ·
L530P - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.34

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C O...
  • Our Part #: AHL1430P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1430P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($439.40) ·
AHL1430P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.94

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Locking Device Turnlock Plug, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White,...
  • Our Part #: L1430P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L1430P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($541.74) ·
L1430P - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.17

Each

QTY:
Each
Add
30 Amp, 125/250 Volt, Nema L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grou...
  • Our Part #: 2711
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2711
  • Manufacturer: Leviton Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.17) ·
2711 - Leviton Manufacturing

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHL530P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL1430P Eaton Wiring Devices 00032664737954
AHL530P Eaton Wiring Devices 00032664738432
66440-BK Enerlites 00883951216627
66470-BK Enerlites 00883951216658
70530NP Hubbell Wiring Device-Kellems n/a
71430NP Hubbell Wiring Device-Kellems n/a
2711 Leviton 00078477808351
L1430-P Legrand Pass & Seymour 00785007143041
L530-P Legrand Pass & Seymour 00785007253047

* All prices subject to change.

Begin Live Chat