AHL620P - Plug 20A 250V 2P3W H/L BW

Eaton

  • $21.32 (Each)
  • $21.32 (Each)

  • $213.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHL620P
Manufacturer
Eaton
Manufacturer's Part Number
AHL620P
Description
Plug 20A 250V 2P3W H/L BW
Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.3 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738456 / 00032664738456
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.32 (Each)
Standard Packaging
$213.20 (Per 10)
Resources
Images
 
 
AHL620P - Small Image
 
AHL620P - Large Image
 
AHL620P - Large Image
 
AHL620P - Large Image
 
AHL620P - Large Image
Attachments
 
 
AHL620P - Specification Sheet
Other Links
 
 
AHL620P - Other
 
AHL620P - Other
Features
Current Rating
20 A
Voltage Rating
250 V
Number of Wires
3
Material
Nylon
Terminal Type
Screw
Wire Size
#14 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.78 in (Width)
Length
3.61 in
Descriptions
Product Type
Locking Device Plug
Description
PLUG 20A 250V 2P3W H/L BW
Long Description
Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #14 to #8 AWG Wire Size, 0.3 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 250V/AC NEMA L6-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL620P Plug 20A 250V 2P3W H/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL620P
GTIN
00032664738456
UPC
032664738456
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L6-20P;L6-20R
Application
Industrial
standard
cULus Listed,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for AHL620P.

* All prices subject to change.