AHL630R - Recp Single 30A 250V 2P3W H/L BK

Eaton

  • $29.55 (Each)
  • $29.55 (Each)

  • $1,477.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL630R
Manufacturer
Eaton
Manufacturer's Part Number
AHL630R
Description
Recp Single 30A 250V 2P3W H/L BK
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.12 In Width, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677163 / 00040893677163
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.55 (Each)
Standard Packaging
$1,477.50 (Per 50)
Resources
Images
 
 
AHL630R - Large Image
 
AHL630R - Large Image
 
AHL630R - Large Image
Attachments
 
 
AHL630R - Specification Sheet
Other Links
 
 
AHL630R - Other
 
AHL630R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.62 in
Width
1.12 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 30A 250V 2P3W H/L BK
Long Description
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black
Short Description
30 A, 250 V, Single Receptacle, Black, 2 Poles, 3 Wires
Special Features
Wiring Type Back and Side Wire
extra long description
EWD AHL630R Recp Single 30A 250V 2P
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
1 CT;50 Pk
Standards Met
UL Listed;CSA Certified;FULS Listed
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL630R
GTIN
00040893677163
UPC
040893677163
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-30
Application
Industrial
standard
CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat