AHL730P - Plug 30A 277V 2P3W H/L BW

Eaton

  • $39.73 (Each)
  • $39.73 (Each)

  • $397.30 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL730P
Manufacturer
Eaton
Manufacturer's Part Number
AHL730P-OBS
Description
Plug 30A 277V 2P3W H/L BW
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 277V, Back Wiring, Black, White, Ultra Grip, L7-30, Two-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738517 / 00032664738517
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.73 (Each)
Standard Packaging
$397.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
AHL730P - Specification Sheet
Images
 
 
AHL730P - Small Image
 
AHL730P - Large Image
 
AHL730P - Large Image
 
AHL730P - Large Image
 
AHL730P - Video
Other Links
 
 
AHL730P - Other
 
AHL730P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLUG 30A 277V 2P3W H/L BW
Extra Long Description
EWD AHL730P-OBS Plug 30A 277V 2P3W
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking plug, #16-8 AWG, 30A, Industrial, 277V, Back wiring, Black, white, Ultra grip, L7-30, Two-pole, Three-wire, Nylon
Product Type
Plug 30A 277V 2P3W H/L BW
Additional Information
Dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHL730P-OBS
GTIN
00032664738517
UPC
032664738517
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Denton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AHL730P.
Jump To:

Similar Items

Similar items are close alternatives to AHL730P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat