AHL820P - Plug 20A 480V 2P3W H/L BW

Eaton

  • $22.81 (Each)
  • $22.81 (Each)

  • $228.10 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL820P
Manufacturer
Eaton
Manufacturer's Part Number
AHL820P-OBS
Description
Plug 20A 480V 2P3W H/L BW
Eaton Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-20, Two-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738548 / 00032664738548
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.81 (Each)
Standard Packaging
$228.10 (Per 10)
Resources
Images
 
 
AHL820P - Small Image
 
AHL820P - Large Image
 
AHL820P - Large Image
 
AHL820P - Large Image
 
AHL820P - Video
Attachments
 
 
AHL820P - Specification Sheet
Other Links
 
 
AHL820P - Other
 
AHL820P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 20A 480V 2P3W H/L BW
Description
PLUG 20A 480V 2P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking plug, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Black, white, Ultra grip, L8-20, Two-pole, Three-wire, Nylon
extra long description
EWD AHL820P-OBS Plug 20A 480V 2P3W
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AHL820P-OBS
Brand
COOPER WIRING DEVICES
GTIN
00032664738548
UPC
032664738548
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL820P.
Jump To:

Similar Items

Similar items are close alternatives to AHL820P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industr...
  • Our Part #: AHCL820P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL820P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($438.20) ·
AHCL820P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat