AHPL20414N - Conn Powerlock 30A/600VAC 20A/250VDC3P4W

Eaton

  • $148.31 (Each)
  • $148.31 (Each)

  • $1,483.06 (Per 10)

  • $14,830.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHPL20414N
Manufacturer
Eaton
Manufacturer's Part Number
AHPL20414N
Description
Conn Powerlock 30A/600VAC 20A/250VDC3P4W
Eaton Arrow Hart Locking Connector , 20A, 30A, Industrial, 600/250V, Black, White, Brass, Ultra Grip, Non-Nema, Three-Pole, Four-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664747373 / 00032664747373
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.31 (Each)
Carton
$148.31 (Each)
Standard Packaging
$1,483.06 (Per 10)
Resources
Images
 
 
AHPL20414N - Small Image
 
AHPL20414N - Large Image
 
AHPL20414N - Large Image
 
AHPL20414N - Large Image
Attachments
 
 
AHPL20414N - Specification Sheet
Other Links
 
 
AHPL20414N - Other
 
AHPL20414N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONN POWERLOCK 30A/600VAC 20A/250VDC3P4W
Product Type
Conn Powerlock 30A/600VAC 20A/250VDC3P4W
Features
Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.
extra long description
EWD AHPL20414N Conn Powerlock 30A/6
Special Features
Powerlock devices
Long Description
Eaton Arrow Hart locking connector , 20A, 30A, Industrial, 600/250V, Black, white, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon
Additional Information
dimensions
7.0500 IN X 3.1900 IN X 3.1900 IN
Manufacturer Information
Manufacturers Part Number
AHPL20414N
Brand
Eaton Wiring Devices
GTIN
00032664747373
UPC
032664747373
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Power lock
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat