AHTCI373 - Dusttight Grip 0.70-0.97" 1"NPT Ins

Eaton

  • $40.42 (Each)
  • $40.42 (Each)

  • $3,637.80 (Per 90)

In-Stock: 73 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHTCI373
Manufacturer
Eaton
Manufacturer's Part Number
TCI373
Description
Dusttight Grip 0.70-0.97" 1"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.70-0.97" Cord Diameter, 1" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646534 / 00040893646534
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.42 (Each)
Standard Packaging
$3,637.80 (Per 90)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
73
Resources
Images
 
 
AHTCI373 - Small Image
 
AHTCI373 - Large Image
 
AHTCI373 - Large Image
Attachments
 
 
AHTCI373 - Specification Sheet
Specifications Sheets
 
 
AHTCI373 - Specification Sheet
Other Links
 
 
AHTCI373 - Other
Brochures
 
 
AHTCI373 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TCI373 DustTight Grip 0.70-0.97
Product Type
Dusttight Grip 0.70-0.97" 1"NPT Ins
Description
DUSTTIGHT GRIP 0.70-0.97" 1"NPT INS
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Eaton strain relief dust tight grip, Insulated, 0.70-0.97" cord diameter, 1" fitting, NPT thread
Special Features
Strain relief grips
Additional Information
dimensions
1.4460 IN X 1.6250 IN X 11.5120 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCI373
GTIN
00040893646534
UPC
040893646534
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
0.18
Carton
1
Package
90
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

* All prices subject to change.

Begin Live Chat