BDS53 - Support Grip Busdrop Single Eye 0.53-0.73"

Eaton

  • $37.00 (Each)
  • $37.00 (Each)

  • $1,850.00 (Per 50)

In-Stock: 78 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BDS53
Manufacturer
Eaton
Manufacturer's Part Number
BDS53
Description
Support Grip Busdrop Single Eye 0.53-0.73"
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.53 to 0.73 In Cable/Cord Size, 6.5 In Mesh Length, 9 In (Bale) Eye Length, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646626 / 00040893646626
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.00 (Each)
Standard Packaging
$1,850.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
78
Resources
Attachments
 
 
BDS53 - Specification Sheet
Images
 
 
BDS53 - Small Image
 
BDS53 - Large Image
Other Links
 
 
BDS53 - Other
Brochures
 
 
BDS53 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Silver (Spring)
Descriptions
Description
SUPPORT GRIP BUSDROP SINGLE EYE 0.53-0.73"
Extra Long Description
EWD BDS53 Supp Grip BusDrop Single
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.53 to 0.73 in Cable/Cord Size, 6.5 in Mesh Length, 9 in (Bale) Eye Length, 0.1 lb/EA
Product Type
Single Eye Bus Drop Grip
Short Description
Single Eye Bus Drop Grip, Galvanized Steel, .70-.85
Special Features
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing;Bus Drop Grips are Woven of Galvanized Steel Wire
Additional Information
Cable/Cord Size
0.53 to 0.73 in
Dimensions
16.2500 IN X 3.7500 IN X 3.5000 IN
Eye Length
9 in;228.6 mm (Bale)
Made In USA
yes
Mesh Length
6.5 in;165.1 mm
Package Quantity
1 CT;50 Pk
Standards Met
CSA certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
BDS53
Sub Brand
Arrow Hart
GTIN
00040893646626
UPC
040893646626
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Bus drop support grip
Packaging
Weight
0.1 lb/EA
Weight per each
0.095
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial;Indoor;Outdoor
Standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat