BL1 - Boot 20/30A 4/5W Hartlock PLG 2-5/16 Yl

Eaton

  • $27.23 (Each)
  • $27.23 (Each)

  • $272.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL1
Manufacturer
Eaton
Manufacturer's Part Number
BL1
Description
Boot 20/30A 4/5W Hartlock PLG 2-5/16 Yl
Eaton Arrow Hart Boot, Flexible and Easy to Apply to Plug, Cord Hole Opening Can Be Cut Away For Large Diamter Cords, Yellow, Neoprene, Used With 20A and 30A Four-Wire and Five Wire Industrial Locking Devices
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
040893627236 / 00040893627236
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.23 (Each)
Standard Packaging
$272.30 (Per 10)
Resources
Images
 
 
BL1 - Small Image
 
BL1 - Large Image
 
BL1 - Large Image
Attachments
 
 
BL1 - Specification Sheet
Brochures
 
 
BL1 - Brochure
Other Links
 
 
BL1 - Other
 
BL1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
Material, Color, and Finish
Color
Yellow
Descriptions
Description
BOOT 20/30A 4/5W HARTLOCK PLG 2-5/16 YL
extra long description
EWD BL1 Boot 20/30A 4/5W HartLock P
Product Type
Boot 20/30A 4/5W Hartlock PLG 2-5/16 Yl
Features
Quality wiring devices for new construction, renovation or replacement in any home
Long Description
Eaton arrow hart boot, Flexible and easy to apply to plug, cord hole opening can be cut away for large diamter cords, Yellow, Neoprene, Used with 20A and 30A four-wire and five wire industrial locking devices
Special Features
Flexible and easy to apply to plug, cord hole opening can be cut away for large diamter cords
Additional Information
dimensions
6.9380 IN X 3.6100 IN X 3.3750 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
GTIN
00040893627236
UPC
040893627236
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Industrial cord connectors
Packaging
Weight per each
1.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat