BR15V - Recp Duplex 15A 125V 2P3W B/Swire STR Iv

Eaton

  • $3.61 (Each)
  • $3.61 (Each)

  • $361.00 (Per 100)
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
BR15V
Manufacturer
Eaton
Manufacturer's Part Number
BR15V
Description
Recp Duplex 15A 125V 2P3W B/Swire STR Iv
Eaton Commercial Specification Grade Duplex Receptacle, #14 to 10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750694 / 00032664750694
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.61 (Each)
Standard Packaging
$361.00 (Per 100)
Resources
Images
 
 
BR15V - Small Image
 
BR15V - Large Image
 
BR15V - Large Image
 
BR15V - Large Image
 
BR15V - Video
Attachments
 
 
BR15V - Specification Sheet
Brochures
 
 
BR15V - Brochure
Other Links
 
 
BR15V - Other
 
BR15V - Other
 
BR15V - Other
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
Recp Duplex 15A 125V 2P3W B/Swire STR Iv
extra long description
EWD BR15V Recp Duplex 15A 125V 2P3W
Description
RECP DUPLEX 15A 125V 2P3W B/SWIRE STR IV
Long Description
Eaton commercial specification grade duplex receptacle, #14 to 10 AWG, 15A, Commercial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
BR15V
GTIN
00032664750694
UPC
032664750694
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.187
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR15V.
Jump To:

Similar Items

Similar items are close alternatives to BR15V, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CRB5262I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CRB5262I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.40) · 100 ($504.00) ·
CRB5262I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat