BR20V - Recp Duplex 20A 125V 2P3W STR B/Swire Iv

Eaton

  • $4.21 (Each)
  • $4.21 (Each)

  • $42.10 (Per 10)

  • $421.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20V
Manufacturer
Eaton
Manufacturer's Part Number
BR20V
Description
Recp Duplex 20A 125V 2P3W STR B/Swire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 0.82 In Width, 4.19 In Height, Nylon/PVC Material, Ivory, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750731 / 00032664750731
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$42.10 (Per 10)
Standard Packaging
$421.00 (Per 100)
Resources
Images
 
 
BR20V - Small Image
 
BR20V - Large Image
 
BR20V - Large Image
 
BR20V - Large Image
 
BR20V - Large Image
Attachments
 
 
BR20V - Specification Sheet
Other Links
 
 
BR20V - Other
 
BR20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
0.82 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE IV
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 0.82 in Width, 4.19 in Height, Nylon/PVC Material, Ivory, 0.2000 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Special Features
Wiring Type Back and Side Wire
extra long description
EWD BR20V Recp Duplex 20A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
BR20V
GTIN
00032664750731
UPC
032664750731
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.2000 lb
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-20R
standard
UL,Federal Specification Classification 6233 01,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat