CR15GY - Recp Duplex 15A 125V 2P3W Swire STR Gy

Eaton

  • $2.96 (Each)
  • $2.96 (Each)

  • $296.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR15GY
Manufacturer
Eaton
Manufacturer's Part Number
CR15GY
Description
Recp Duplex 15A 125V 2P3W Swire STR Gy
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Gray, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489082 / 00032664489082
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Standard Packaging
$296.00 (Per 100)
Resources
Images
 
 
CR15GY - Small Image
 
CR15GY - Large Image
 
CR15GY - Large Image
 
CR15GY - Large Image
 
CR15GY - Video
Attachments
 
 
CR15GY - Specification Sheet
Brochures
 
 
CR15GY - Brochure
Other Links
 
 
CR15GY - Other
 
CR15GY - Other
 
CR15GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Duplex 15A 125V 2P3W Swire STR Gy
Description
RECP DUPLEX 15A 125V 2P3W SWIRE STR GY
extra long description
EWD CR15GY Recp Duplex 15A 125V 2P3
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Gray, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
CR15GY
Brand
COOPER WIRING DEVICES
GTIN
00032664489082
UPC
032664489082
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat