CR20B - Recp Duplex 20A 125V 2P3W STR Swire BR

Eaton

  • $3.34 (Each)
  • $3.34 (Each)

  • $33.40 (Per 10)

  • $334.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR20B
Manufacturer
Eaton
Manufacturer's Part Number
CR20B
Description
Recp Duplex 20A 125V 2P3W STR Swire BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Brown, Tamper Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489105 / 00032664489105
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$33.40 (Per 10)
Standard Packaging
$334.00 (Per 100)
Resources
Images
 
 
CR20B - Small Image
 
CR20B - Large Image
 
CR20B - Large Image
 
CR20B - Large Image
 
CR20B - Large Image
 
CR20B - Video
Attachments
 
 
CR20B - Specification Sheet
Brochures
 
 
CR20B - Brochure
Other Links
 
 
CR20B - Other
 
CR20B - Other
 
CR20B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
Product Type
Duplex Receptacle
extra long description
EWD CR20B Recp Duplex 20A 125V 2P3W
Description
RECP DUPLEX 20A 125V 2P3W STR SWIRE BR
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Brown, Tamper Resistant, 0.1900 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Duplex Receptacle, Brown, PVC
Special Features
Wiring Type Side Wire
Additional Information
Connection Type
Side Wire
Mounting Type
Flush Mount
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Resistance Properties
Tamper Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR20B
GTIN
00032664489105
UPC
032664489105
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.1900 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
Federal Specification Classification 6233 01,cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat