CS120B - Switch Toggle SP 20A 120/277V Swire BR

Eaton

  • $4.80 (Each)
  • $4.80 (Each)

  • $48.00 (Per 10)

  • $480.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS120B
Manufacturer
Eaton
Manufacturer's Part Number
CS120B
Description
Switch Toggle SP 20A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750779 / 00032664750779
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Carton
$48.00 (Per 10)
Standard Packaging
$480.00 (Per 100)
Resources
Images
 
 
CS120B - Small Image
 
CS120B - Large Image
 
CS120B - Large Image
 
CS120B - Large Image
Brochures
 
 
CS120B - Brochure
Other Links
 
 
CS120B - Other
 
CS120B - Other
 
CS120B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
Product Type
Switch Toggle SP 20A 120/277V Swire BR
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE BR
extra long description
EWD CS120B Switch Toggle SP 20A 120
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Special Features
Commercial Grade
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120B
GTIN
00032664750779
UPC
032664750779
Taxonomies, Classifications, and Categories
Type
Commercial grade toggle switch
Category Description
Commercial switches
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat