CS120W - Switch Toggle SP 20A 120/277V Swire WH

Eaton

  • $5.60 (Each)
  • $5.60 (Each)

  • $56.00 (Per 10)

  • $560.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS120W
Manufacturer
Eaton
Manufacturer's Part Number
CS120W
Description
Switch Toggle SP 20A 120/277V Swire WH
Switch, 1 Pole, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488238 / 00032664488238
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.60 (Each)
Carton
$56.00 (Per 10)
Standard Packaging
$560.00 (Per 100)
Resources
Images
 
 
CS120W - Large Image
 
CS120W - Large Image
 
CS120W - Large Image
 
CS120W - Large Image
Brochures
 
 
CS120W - Brochure
Other Links
 
 
CS120W - Other
 
CS120W - Other
 
CS120W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/227 V
Material
Thermoset (Body);Nylon (Toggle)
Poles
1
amperage rating
20
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
20 A, 120/227 V, Switch, Com, White
Product Type
Switch
Long Description
Switch, 1 Pole, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Special Features
Patent Pending Spring Cup Toggle Design for Robust Actuation
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE WH
extra long description
EWD CS120W Switch Toggle SP 20A 120
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
Flammability Rating Ul 94v-2;cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
1 CT;10 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120W
GTIN
00032664488238
UPC
032664488238
Taxonomies, Classifications, and Categories
Type
Commercial grade toggle switch
Category Description
Commercial switches
Packaging
Weight
0.15 lb
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA wd-1
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat