CS220V - Switch Toggle DP 20A 120/277V Swire Iv

Eaton

  • $9.97 (Each)
  • $9.97 (Each)

  • $99.70 (Per 10)

  • $997.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CS220V
Manufacturer
Eaton
Manufacturer's Part Number
CS220V
Description
Switch Toggle DP 20A 120/277V Swire Iv
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 0.87 (D) X 1.13 (W) In;3.28 In (Screw to Screw), -40 °C Operating Temperature, +65 °C Operating Temperature, 0.17 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488351 / 00032664488351
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Carton
$99.70 (Per 10)
Standard Packaging
$997.00 (Per 100)
Resources
Images
 
 
CS220V - Small Image
 
CS220V - Large Image
 
CS220V - Large Image
 
CS220V - Large Image
 
CS220V - Large Image
Brochures
 
 
CS220V - Brochure
Other Links
 
 
CS220V - Other
 
CS220V - Other
 
CS220V - Other
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
Poles
2
amperage rating
20
Material, Color, and Finish
Contact Material
Silver Alloy
Color
Ivory
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 2 Poles, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 0.87 (D) x 1.13 (W) in;3.28 in (Screw to Screw), -40 °C Operating Temperature, +65 °C Operating Temperature, 0.17 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 3 Ways, Commercial
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE DP 20A 120/277V SWIRE IV
extra long description
EWD CS220V Switch Toggle DP 20A 120
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
0.87 (D) x 1.13 (W) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS220V
GTIN
00032664488351
UPC
032664488351
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.17 lb
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,cULus Listed,NOM
You must have an account to view stock levels
These alternate items can be purchased instead of CS220V.
Jump To:

Similar Items

Similar items are close alternatives to CS220V, though they may not be 100% alike.

Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide...
  • Our Part #: CSB20AC2I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSB20AC2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.10) · 50 ($465.52) ·
CSB20AC2I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.31

Each

QTY:
Each
Add
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
  • Our Part #: CS220I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSB20AC2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.10) ·
CS220I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.31

Each

QTY:
Each
Add
Toggle Switch, 2 Poles, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration...
  • Our Part #: 1222I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1222I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($216.40) ·
1222I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.64

Each

QTY:
Each
Add
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/27...
  • Our Part #: CSB220V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSB220V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,164.00) ·
CSB220V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.28

Each

QTY:
Each
Add
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
  • Our Part #: CSB220I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSB20AC2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.10) · 50 ($465.52) ·
CSB220I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.31

Each

QTY:
Each
Add
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
  • Our Part #: 522IG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSB20AC2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.10) ·
522IG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS220V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS220V Eaton Wiring Devices 00032664488351
CSB220V Eaton Wiring Devices 00032664559099
CS1222I Hubbell Wiring Device-Kellems 00783585202013
CSB220I Hubbell Wiring Device-Kellems 00783585154138
CS220-2I Leviton 00078477815762
CSB2-20I Leviton 00078477240755
CSB20AC2I Legrand Pass & Seymour 00785007126174
Add-on items are materials that you may be interested in purchasing along with CS220V.
Jump To:

Accessories

These accessories can make CS220V more useful, versatile, or visually appealing.

Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP512
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP512
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($144.10) ·
TP512 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$288.20

Per 100

QTY:
Each
Add
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
  • Our Part #: TP618
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP618
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($28.92) ·
TP618 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$115.69

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP508
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP508
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($214.56) ·
TP508 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$429.12

Per 100

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement CS220V, providing enhanced or expanded functionality.

Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ1V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ1V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ1V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Gfci TWR Self Test Duplex 15A 125V WH
  • Our Part #: TWRGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.80) · 60 ($1,396.80) ·
TWRGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.28

Each

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Moun...
  • Our Part #: PJ13W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ13W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.33) · 200 ($123.34) ·
PJ13W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$61.67

Per 100

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8V
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 250 ($135.00) ·
PJ8V - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
1G Vertical/Horizontal WP Cover Blank - Gray
  • Our Part #: 51730
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5173-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 50 ($72.70) ·
51730 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.41

Per 100

QTY:
Each
Add
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X2-3/4IN.
  • Our Part #: 53200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5320-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($107.00) ·
53200 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$535.01

Per 100

QTY:
Each
Add
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
  • Our Part #: TP618
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP618
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($28.92) ·
TP618 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$115.69

Per 100

QTY:
Each
Add
Raised Box Cover, Steel, 35 LB/Ea
  • Our Part #: TP512
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP512
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($144.10) ·
TP512 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$288.20

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds