CS315GY - Switch Toggle 3WAY 15A 120/277V Swire Gy

Eaton

  • $7.48 (Each)
  • $7.48 (Each)

  • $374.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS315GY
Manufacturer
Eaton
Manufacturer's Part Number
CS315GY
Description
Switch Toggle 3WAY 15A 120/277V Swire Gy
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Wall, 120/277V, Side Wire, Screw, Gray, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487859 / 00032664487859
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.48 (Each)
Standard Packaging
$374.00 (Per 50)
Resources
Images
 
 
CS315GY - Large Image
 
CS315GY - Large Image
 
CS315GY - Large Image
 
CS315GY - Small Image
Other Links
 
 
CS315GY - Other
 
CS315GY - Other
 
CS315GY - Other
Brochures
 
 
CS315GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
PVC
Descriptions
Product Type
Switch Toggle 3WAY 15A 120/277V Swire Gy
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE GY
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD CS315GY Switch Toggle 3Way 15A
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, Gray, Three-Way, Copper alloy, Terminals: 0.031 in
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS315GY
GTIN
00032664487859
UPC
032664487859
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.133
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6241 05,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat