CS420LA - SW Toggle 4WAY 20A 120/277V Swire La

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $27.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420LA
Manufacturer
Eaton
Manufacturer's Part Number
CS420LA-BU
Description
SW Toggle 4WAY 20A 120/277V Swire La
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735158 / 00032664735158
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.40 (Each)
Standard Packaging
None Available
Resources
Images
 
 
CS420LA - Small Image
 
CS420LA - Large Image
 
CS420LA - Large Image
Attachments
 
 
CS420LA - Specification Sheet
Brochures
 
 
CS420LA - Brochure
Other Links
 
 
CS420LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
SW Toggle 4WAY 20A 120/277V Swire La
Description
SW TOGGLE 4WAY 20A 120/277V SWIRE LA
extra long description
EWD CS420LA-BU SW Toggle 4Way 20A 1
Special Features
Commercial Grade
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CS420LA-BU
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664735158
UPC
032664735158
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
0
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat