CS420LABU - SW Toggle 4WAY 20A 120/277V Swire La

Eaton

  • $27.40 (Each)
  • $27.40 (Each)

  • $274.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420LABU
Manufacturer
Eaton
Manufacturer's Part Number
CS420LA-BU
Description
SW Toggle 4WAY 20A 120/277V Swire La
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735158 / 00032664735158
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.40 (Each)
Standard Packaging
$274.00 (Per 10)
Resources
Images
 
 
CS420LABU - Small Image
 
CS420LABU - Large Image
 
CS420LABU - Large Image
 
CS420LABU - Large Image
Attachments
 
 
CS420LABU - Specification Sheet
 
CS420LABU - Specification Sheet
Brochures
 
 
CS420LABU - Brochure
 
CS420LABU - Brochure
 
CS420LABU - Brochure
Other Links
 
 
CS420LABU - Other
 
CS420LABU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
SW TOGGLE 4WAY 20A 120/277V SWIRE LA
Product Type
SW Toggle 4WAY 20A 120/277V Swire La
extra long description
EWD CS420LA-BU SW Toggle 4Way 20A 1
Special Features
Commercial Grade
Manufacturer Information
Manufacturers Part Number
CS420LA-BU
Brand
Eaton Wiring Devices
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664735158
UPC
032664735158
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.183
Carton
1
Package
10
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat