CS420V - SW Toggle 4WAY 20A 120/277V Swire Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $27.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS420V
Manufacturer
Eaton
Manufacturer's Part Number
CS420V-BU
Description
SW Toggle 4WAY 20A 120/277V Swire Iv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735165 / 00032664735165
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.40 (Each)
Standard Packaging
None Available
Resources
Images
 
 
CS420V - Small Image
 
CS420V - Large Image
 
CS420V - Large Image
Attachments
 
 
CS420V - Specification Sheet
 
CS420V - Specification Sheet
Brochures
 
 
CS420V - Brochure
Other Links
 
 
CS420V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
SW TOGGLE 4WAY 20A 120/277V SWIRE IV
extra long description
EWD CS420V-BU SW Toggle 4Way 20A 12
Product Type
SW Toggle 4WAY 20A 120/277V Swire Iv
Special Features
Commercial Grade
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS420V-BU
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664735165
UPC
032664735165
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
0
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat