CS8164 - Conn 50A 480V 3PH 3P4W H/L Armored

Eaton

  • $130.60 (Each)
  • $130.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8164
Manufacturer
Eaton
Manufacturer's Part Number
CS8164
Description
Conn 50A 480V 3PH 3P4W H/L Armored
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Steel, Armored, Non-Nema, Three-Pole, Four-Wire, Steel, 0.68 to 1.13 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893681627 / 00040893681627
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.60 (Each)
Resources
Attachments
 
 
CS8164 - Specification Sheet
Images
 
 
CS8164 - Large Image
 
CS8164 - Large Image
 
CS8164 - Video
Other Links
 
 
CS8164 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 50A 480V 3PH 3P4W H/L Armored
extra long description
EWD CS8164 Conn 50A 480V 3PH 3P4W H
Description
CONN 50A 480V 3PH 3P4W H/L ARMORED
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Long Description
Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in, California standard
Special Features
Industrial grd high current plugs & conn
Additional Information
dimensions
5.7300 IN X 3.1000 IN X 2.6800 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8164
GTIN
00040893681627
UPC
040893681627
Taxonomies, Classifications, and Categories
Type
Armored California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
CSA certified,cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat