CS8164EX - Conn 50A 480V 3PH 3P4W H/L Nylon BK

Eaton

  • $158.57 (Each)
  • $158.57 (Each)

  • $1,585.70 (Per 10)

In-Stock: 111 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8164EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8164EX
Description
Conn 50A 480V 3PH 3P4W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Red, Non-Nema, Three-Pole, Four-Wire, Nylon, 0.44 to 1.06 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663895 / 00032664663895
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.57 (Each)
Standard Packaging
$1,585.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
111
Resources
Images
 
 
CS8164EX - Small Image
 
CS8164EX - Large Image
 
CS8164EX - Large Image
 
CS8164EX - Large Image
 
CS8164EX - Video
Attachments
 
 
CS8164EX - Specification Sheet
Other Links
 
 
CS8164EX - Other
 
CS8164EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 50A 480V 3PH 3P4W H/L Nylon BK
Description
CONN 50A 480V 3PH 3P4W H/L NYLON BK
extra long description
EWD CS8164EX Conn 50A 480V 3PH 3P4W
Long Description
Eaton locking connector, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8164EX
GTIN
00032664663895
UPC
032664663895
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat