CS8165 - Plug 50A 480V 3PH 3P4W H/L Armored

Eaton

  • $99.39 (Each)
  • $99.39 (Each)

  • $993.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8165
Manufacturer
Eaton
Manufacturer's Part Number
CS8165
Description
Plug 50A 480V 3PH 3P4W H/L Armored
Eaton Locking Plug, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Steel, Armored, Non-Nema, Three-Pole, Four-Wire, Steel, 0.68 to 1.13 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679693 / 00040893679693
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.39 (Each)
Standard Packaging
$993.90 (Per 10)
Resources
Images
 
 
CS8165 - Small Image
 
CS8165 - Large Image
 
CS8165 - Large Image
 
CS8165 - Large Image
 
CS8165 - Video
Attachments
 
 
CS8165 - Specification Sheet
Other Links
 
 
CS8165 - Other
 
CS8165 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 50A 480V 3PH 3P4W H/L Armored
Description
PLUG 50A 480V 3PH 3P4W H/L ARMORED
extra long description
EWD CS8165 Plug 50A 480V 3PH 3P4W H
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Special Features
Industrial grd high current plugs & conn
Long Description
Eaton locking plug, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in, California standard
Additional Information
media
Yes
dimensions
5.7300 IN X 3.1000 IN X 2.6800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8165
GTIN
00040893679693
UPC
040893679693
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Armored California standard
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,CSA certified
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat