CS8169 - Recp Single 50A 480V 3PH 3P4W H/L BK

Eaton

  • $80.45 (Each)
  • $80.45 (Each)

  • $804.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8169
Manufacturer
Eaton
Manufacturer's Part Number
CS8169
Description
Recp Single 50A 480V 3PH 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Nylon, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679686 / 00040893679686
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.45 (Each)
Standard Packaging
$804.50 (Per 10)
Resources
Images
 
 
CS8169 - Large Image
 
CS8169 - Large Image
 
CS8169 - Large Image
 
CS8169 - Video
Attachments
 
 
CS8169 - Specification Sheet
Other Links
 
 
CS8169 - Other
 
CS8169 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 50A 480V 3PH 3P4W H/L BK
Description
RECP SINGLE 50A 480V 3PH 3P4W H/L BK
extra long description
EWD CS8169 Recp Single 50A 480V 3PH
Features
Non-NEMA Locking Devices (California Style) includes Inlets and Outlets
Special Features
Industrial grd high current plugs & conn
Long Description
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Nylon, California standard
Additional Information
media
Yes
dimensions
6.2500 IN X 3.0000 IN X 3.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8169
GTIN
00040893679686
UPC
040893679686
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
California standard
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,CSA certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat