CS8169 - Recp Single 50A 480V 3PH 3P4W H/L BK

Eaton

  • $80.45 (Each)
  • $80.45 (Each)

  • $804.50 (Per 10)
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
CS8169
Manufacturer
Eaton
Manufacturer's Part Number
CS8169
Description
Recp Single 50A 480V 3PH 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Nylon, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679686 / 00040893679686
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.45 (Each)
Standard Packaging
$804.50 (Per 10)
Resources
Images
 
 
CS8169 - Small Image
 
CS8169 - Large Image
 
CS8169 - Large Image
 
CS8169 - Large Image
 
CS8169 - Video
Attachments
 
 
CS8169 - Specification Sheet
Other Links
 
 
CS8169 - Other
 
CS8169 - Other
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
Recp Single 50A 480V 3PH 3P4W H/L BK
Description
RECP SINGLE 50A 480V 3PH 3P4W H/L BK
extra long description
EWD CS8169 Recp Single 50A 480V 3PH
Long Description
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Nylon, California standard
Special Features
Industrial grd high current plugs & conn
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Additional Information
dimensions
6.2500 IN X 3.0000 IN X 3.2500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8169
GTIN
00040893679686
UPC
040893679686
Taxonomies, Classifications, and Categories
Type
California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
cULus Listed,CSA certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8169.
Jump To:

Similar Items

Similar items are close alternatives to CS8169, though they may not be 100% alike.

Receptacle, 50 A, 480 V Ac, 3 Poles, 4 Wires, #18 to #0 Awg Compatible Wire Size...
  • Our Part #: CS8169
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CS8169
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($808.83) ·
CS8169 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$80.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS8169 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8169A Bryant Electric 00781786253131
CS8169 Eaton Wiring Devices 00040893679686
CS8169 Ericson 00782862822487
CS8169 Hubbell Wiring Device-Kellems 00783585828503
CS8169 Leviton 00078477326367
CS8169 Legrand Pass & Seymour 00785007816907
CS8169 Woodhead 00786788509200

* All prices subject to change.

Begin Live Chat