CS8264EX - Conn 50A 250V 2P3W H/L Nylon BK

Eaton

  • $119.90 (Each)
  • $119.90 (Each)

  • $1,199.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8264EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8264EX
Description
Conn 50A 250V 2P3W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Red, Non-Nema, Two-Pole, Three-Wire, Nylon, 0.44 to 1.06 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663918 / 00032664663918
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.90 (Each)
Standard Packaging
$1,199.00 (Per 10)
Resources
Images
 
 
CS8264EX - Large Image
 
CS8264EX - Large Image
 
CS8264EX - Large Image
 
CS8264EX - Large Image
 
CS8264EX - Video
Attachments
 
 
CS8264EX - Specification Sheet
Other Links
 
 
CS8264EX - Other
 
CS8264EX - Other
 
CS8264EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 50A 250V 2P3W H/L Nylon BK
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Description
CONN 50A 250V 2P3W H/L NYLON BK
extra long description
EWD CS8264EX Conn 50A 250V 2P3W H/L
Long Description
Eaton locking connector, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Two-pole, Three-wire, Nylon, 0.44 to 1.06 in, California standard
Special Features
Industrial grd high current plugs & conn
Additional Information
media
Yes
dimensions
6.9400 IN X 3.6100 IN X 3.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8264EX
GTIN
00032664663918
UPC
032664663918
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
cULus Listed,CSA certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat