CS8265EX - Plug 50A 250V 2P3W H/L Nylon BK

Eaton

  • $94.35 (Each)
  • $94.35 (Each)

  • $943.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8265EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8265EX
Description
Plug 50A 250V 2P3W H/L Nylon BK
Locking Plug, 50 A, 250 V, 2 Poles, 3 Wires, Black/Red, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.31 In (Max);2.02 In (Min);0.44 to 1.06 In (Cord) Diameter, #10 to #6 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663925 / 00032664663925
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.35 (Each)
Standard Packaging
$943.50 (Per 10)
Resources
Images
 
 
CS8265EX - Small Image
 
CS8265EX - Large Image
 
CS8265EX - Large Image
 
CS8265EX - Large Image
 
CS8265EX - Video
Specifications Sheets
 
 
CS8265EX - Specification Sheet
Attachments
 
 
CS8265EX - Specification Sheet
Other Links
 
 
CS8265EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Number of Wires
3
Material
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body)
Terminal Type
Screw
Wire Size
#10 to #6 AWG
Material, Color, and Finish
Color
Black/Red
Finish
Zinc Plated
Dimensions and Weight
Diameter
2.31 in (Max);2.02 in (Min);0.44 to 1.06 in (Cord)
Descriptions
Product Type
Locking Plug
Description
PLUG 50A 250V 2P3W H/L NYLON BK
Long Description
Locking Plug, 50 A, 250 V, 2 Poles, 3 Wires, Black/Red, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.31 in (Max);2.02 in (Min);0.44 to 1.06 in (Cord) Diameter, #10 to #6 AWG Wire Size
Features
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 250V/AC Non-NEMA 2-Pole/3-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications
Short Description
50 A, 250 V, Locking Plug, Black/Red, 3 Poles, 4 Wires
Special Features
Pro-Grip Nylon California Standard;Wiring Type Back Wire;3 Phase
extra long description
EWD CS8265EX Plug 50A 250V 2P3W H/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
California Standard;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
6.9400 IN X 3.6100 IN X 3.3800 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
CS8265EX
GTIN
00032664663925
UPC
032664663925
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Pro grip California standard
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
standard
cULus Listed,CSA certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat