CS8364EX - Conn 50A 250V 3PH 3P4W H/L Nylon BK

Eaton

  • $135.83 (Each)
  • $135.83 (Each)

  • $1,358.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8364EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8364EX
Description
Conn 50A 250V 3PH 3P4W H/L Nylon BK
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Red, Non-Nema, Three-Pole, Four-Wire, Nylon, 0.44 to 1.06 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663932 / 00032664663932
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.83 (Each)
Standard Packaging
$1,358.30 (Per 10)
Resources
Images
 
 
CS8364EX - Small Image
 
CS8364EX - Large Image
 
CS8364EX - Large Image
 
CS8364EX - Large Image
Other Links
 
 
CS8364EX - Other
 
CS8364EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 50A 250V 3PH 3P4W H/L Nylon BK
Description
CONN 50A 250V 3PH 3P4W H/L NYLON BK
extra long description
EWD CS8364EX Conn 50A 250V 3PH 3P4W
Long Description
Eaton locking connector, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard
Features
Non-NEMA Locking Devices (California Style) includes Inlets and Outlets
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8364EX
GTIN
00032664663932
UPC
032664663932
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat