CSB115W - Switch Toggle SP 15A 120/277V B/Swire WH

Eaton

  • $5.60 (Each)
  • $5.60 (Each)

  • $56.00 (Per 10)

  • $280.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB115W
Manufacturer
Eaton
Manufacturer's Part Number
CSB115W
Description
Switch Toggle SP 15A 120/277V B/Swire WH
Toggle Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664558900 / 00032664558900
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.60 (Each)
Carton
$56.00 (Per 10)
Standard Packaging
$280.00 (Per 50)
Resources
Images
 
 
CSB115W - Small Image
 
CSB115W - Large Image
 
CSB115W - Large Image
 
CSB115W - Large Image
 
CSB115W - Large Image
Other Links
 
 
CSB115W - Other
 
CSB115W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
Poles
1
amperage rating
15
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 8 lb
Features
Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.
Short Description
15 A, 120/277 VAC, SP, Toggle Switch, White, 10 CT;50 PK
Special Features
Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE SP 15A 120/277V B/SWIRE WH
extra long description
EWD CSB115W Switch Toggle SP 15A 12
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CSB115W
GTIN
00032664558900
UPC
032664558900
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
8 lb
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
NOM,cULus Listed,Federal Specification Classification 6241 05
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat