CSB120GY - Switch Toggle SP 20A 120/277V B/Swire Gy

Eaton

  • $6.17 (Each)
  • $6.17 (Each)

  • $308.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB120GY
Manufacturer
Eaton
Manufacturer's Part Number
CSB120GY
Description
Switch Toggle SP 20A 120/277V B/Swire Gy
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Back and Side, Screw, Gray, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664559075 / 00032664559075
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.17 (Each)
Standard Packaging
$308.50 (Per 50)
Resources
Images
 
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Large Image
 
CSB120GY - Small Image
Other Links
 
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
 
CSB120GY - Other
Brochures
 
 
CSB120GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
Product Type
Switch Toggle SP 20A 120/277V B/Swire Gy
Description
SWITCH TOGGLE SP 20A 120/277V B/SWIRE GY
extra long description
EWD CSB120GY Switch Toggle SP 20A 1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Special Features
Commercial Grade
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Manufacturers Part Number
CSB120GY
Brand
Eaton Wiring Devices
GTIN
00032664559075
UPC
032664559075
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat