CWL1230C - Conn 30A 480V 3PH 3P3W H/L BW

Eaton

  • $28.20 (Each)
  • $28.20 (Each)

  • $282.00 (Per 10)
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
CWL1230C
Manufacturer
Eaton
Manufacturer's Part Number
CWL1230C
Description
Conn 30A 480V 3PH 3P3W H/L BW
Eaton Auto Grip Locking Connector, #18-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White, Auto Grip, L12-30, Three-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679839 / 00040893679839
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Standard Packaging
$282.00 (Per 10)
Resources
Images
 
 
CWL1230C - Large Image
 
CWL1230C - Small Image
 
CWL1230C - Video
Attachments
 
 
CWL1230C - Specification Sheet
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
Conn 30A 480V 3PH 3P3W H/L BW
Description
CONN 30A 480V 3PH 3P3W H/L BW
extra long description
EWD CWL1230C Conn 30A 480V 3PH 3P3W
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton auto grip locking connector, #18-8 AWG, 30A, Industrial, 480V, Back wiring, Black, white, Auto grip, L12-30, Three-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C
Special Features
Industrial grd plugs & conns
Additional Information
dimensions
2.3200 IN X 2.3400 IN X 4.3400 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CWL1230C
Brand
Eaton
GTIN
00040893679839
UPC
040893679839
Taxonomies, Classifications, and Categories
Type
Standard locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CWL1230C.
Jump To:

Cross Referenced

These items are similar to CWL1230C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230NC Bryant Electric 00781786694392
CWL1230C Eaton Wiring Devices 00040893679839
2683 Leviton 00078477807767
L1230C Legrand Pass & Seymour 00785007123012

* All prices subject to change.

Begin Live Chat