CWL515C - Conn 15A 125V 2P3W H/L BW

Eaton

  • $22.24 (Each)
  • $22.24 (Each)

  • $222.40 (Per 10)

  • $1,112.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL515C
Manufacturer
Eaton
Manufacturer's Part Number
CWL515C
Description
Conn 15A 125V 2P3W H/L BW
Eaton Safety Grip Locking Connector, #16-12 Awg, 15A, Industrial, 125V, Back Wiring, Black, White, Safety Grip, L5-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679150 / 00040893679150
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.24 (Each)
Carton
$222.40 (Per 10)
Standard Packaging
$1,112.00 (Per 50)
Resources
Images
 
 
CWL515C - Large Image
 
CWL515C - Large Image
 
CWL515C - Large Image
 
CWL515C - Video
Attachments
 
 
CWL515C - Specification Sheet
Brochures
 
 
CWL515C - Brochure
Other Links
 
 
CWL515C - Other
 
CWL515C - Other
 
CWL515C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 15A 125V 2P3W H/L BW
Description
CONN 15A 125V 2P3W H/L BW
extra long description
EWD CWL515C Conn 15A 125V 2P3W H/L
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton safety grip locking connector, #16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Safety grip, L5-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C
Special Features
Industrial grd plugs & conns
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL515C
GTIN
00040893679150
UPC
040893679150
Taxonomies, Classifications, and Categories
Type
Safety grip
Category Description
Industrial cord connectors
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA certified,cULus Listed,Federal Specification Classification W-C-596F,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat