CWL515R - Recp Single 15A 125V 2P3W H/L BK

Eaton

  • $24.61 (Each)
  • $24.61 (Each)

  • $246.10 (Per 10)

  • $1,230.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL515R
Manufacturer
Eaton
Manufacturer's Part Number
CWL515R
Description
Recp Single 15A 125V 2P3W H/L BK
Bryant 4710|Hublwiring HBL4710|Leviton 4710|Leviton 47CM10|Passseymor 4710
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676845 / 00040893676845
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.61 (Each)
Carton
$246.10 (Per 10)
Standard Packaging
$1,230.50 (Per 50)
Resources
Attachments
 
 
CWL515R - Specification Sheet
 
CWL515R - Specification Sheet
Other Links
 
 
CWL515R - Other
Brochures
 
 
CWL515R - Brochure
Images
 
 
CWL515R - Small Image
 
CWL515R - Large Image
 
CWL515R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Current Rating
15 A
Number of Wires
3
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black, 0.1600 lb
Special Features
Wiring Type Back and Side Wire
Description
RECP SINGLE 15A 125V 2P3W H/L BK
Short Description
15 A, 125 V, Single Receptacle, Black
extra long description
EWD CWL515R Recp Single 15A 125V 2P
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified;FULS Listed
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL515R
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893676845
UPC
040893676845
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL
Category Description
Industrial cord connectors
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1600 lb
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat