CWL615C - Conn 15A 250V 2P3W H/L BW

Eaton

  • $26.22 (Each)
  • $26.22 (Each)

  • $1,311.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL615C
Manufacturer
Eaton
Manufacturer's Part Number
CWL615C
Description
Conn 15A 250V 2P3W H/L BW
Eaton Safety Grip Locking Connector, #16-12 Awg, 15A, Industrial, 250V, Back Wiring, Black, White, Safety Grip, L6-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679242 / 00040893679242
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.22 (Each)
Standard Packaging
$1,311.00 (Per 50)
Resources
Images
 
 
CWL615C - Large Image
 
CWL615C - Large Image
 
CWL615C - Video
Attachments
 
 
CWL615C - Specification Sheet
Brochures
 
 
CWL615C - Brochure
Other Links
 
 
CWL615C - Other
 
CWL615C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conn 15A 250V 2P3W H/L BW
Description
CONN 15A 250V 2P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD CWL615C Conn 15A 250V 2P3W H/L
Long Description
Eaton safety grip locking connector, #16-12 AWG, 15A, Industrial, 250V, Back wiring, Black, white, Safety grip, L6-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.1300 IN X 3.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CWL615C
GTIN
00040893679242
UPC
040893679242
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Safety grip
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,CSA certified,RoHS Compliant,Federal Specifications Classification W-C375
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat