CWL615R - Recp Single 15A 250V 2P3W H/L BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL615R
Manufacturer
Eaton
Manufacturer's Part Number
CWL615R
Description
Recp Single 15A 250V 2P3W H/L BK
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 250V, Back and Side Wiring, Black, Single, L6-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40 to 115C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676869 / 00040893676869
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CWL615R - Large Image
 
CWL615R - Large Image
 
CWL615R - Small Image
Attachments
 
 
CWL615R - Specification Sheet
Other Links
 
 
CWL615R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RECP SINGLE 15A 250V 2P3W H/L BK
Product Type
Recp Single 15A 250V 2P3W H/L BK
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD CWL615R Recp Single 15A 250V 2P
Long Description
Eaton safety grip locking receptacle, #14-8 AWG, 15A, Industrial, 250V, Back and side wiring, Black, Single, L6-15, Two-pole, Three-wire, Glass-filled nylon, -40 to 115C
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CWL615R
GTIN
00040893676869
UPC
040893676869
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking Receptacle
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,CSA certified,RoHS Compliant,Federal Specifications Classification W-C375
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat