CWL715C - Conn 15A 277V 2P3W H/L BW

Eaton

  • $38.32 (Each)
  • $38.32 (Each)

  • $383.20 (Per 10)

  • $1,916.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL715C
Manufacturer
Eaton
Manufacturer's Part Number
CWL715C
Description
Conn 15A 277V 2P3W H/L BW
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679327 / 00040893679327
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.32 (Each)
Carton
$383.20 (Per 10)
Standard Packaging
$1,916.00 (Per 50)
Resources
Images
 
 
CWL715C - Large Image
 
CWL715C - Large Image
 
CWL715C - Large Image
 
CWL715C - Video
Attachments
 
 
CWL715C - Specification Sheet
Other Links
 
 
CWL715C - Other
 
CWL715C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
277 V ac
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#16 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.50 in;0.250 to 0.656 in (Cord)
Length
2.87 in
Descriptions
Product Type
Locking Device Connector
extra long description
EWD CWL715C Conn 15A 277V 2P3W H/L
Description
CONN 15A 277V 2P3W H/L BW
Long Description
Locking Device Connector, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 in Length, #16 to #12 AWG Wire Size, 2.0999 lb
Short Description
15 A, 277 VAC, Locking Device Connector, Black/White
Special Features
Safety Grip Straight Body;Wiring Type Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Made in USA
yes
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;50 Pk
dimensions
2.1300 IN X 2.1300 IN X 3.9000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL715C
GTIN
00040893679327
UPC
040893679327
Taxonomies, Classifications, and Categories
Type
Safety grip
Category Description
Industrial cord connectors
Packaging
Weight
2.0999 lb
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
L7-15
standard
cULus Listed,CSA certified,Federal Specifications Classification W-C375,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat