CWL715C - Conn 15A 277V 2P3W H/L BW

Eaton

  • $38.32 (Each)
  • $38.32 (Each)

  • $383.20 (Per 10)

  • $1,916.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CWL715C
Manufacturer
Eaton
Manufacturer's Part Number
CWL715C
Description
Conn 15A 277V 2P3W H/L BW
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893679327 / 00040893679327
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.32 (Each)
Carton
$383.20 (Per 10)
Standard Packaging
$1,916.00 (Per 50)
Resources
Images
 
 
CWL715C - Small Image
 
CWL715C - Large Image
 
CWL715C - Large Image
 
CWL715C - Large Image
Attachments
 
 
CWL715C - Specification Sheet
Other Links
 
 
CWL715C - Other
 
CWL715C - Other
Features
Current Rating
15 A
Voltage Rating
277 V ac
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#16 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.50 in;0.250 to 0.656 in (Cord)
Length
2.87 in
Descriptions
Product Type
Locking Device Connector
extra long description
EWD CWL715C Conn 15A 277V 2P3W H/L
Description
CONN 15A 277V 2P3W H/L BW
Long Description
Locking Device Connector, 15 A, 277 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 in Length, #16 to #12 AWG Wire Size, 2.0999 lb
Short Description
15 A, 277 VAC, Locking Device Connector, Black/White
Special Features
Safety Grip Straight Body;Wiring Type Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
Made in USA
yes
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL715C
GTIN
00040893679327
UPC
040893679327
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Safety grip
Packaging
Weight
2.0999 lb
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
L7-15
standard
cULus Listed,CSA certified,Federal Specifications Classification W-C375,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of CWL715C.
Jump To:

Similar Items

Similar items are close alternatives to CWL715C, though they may not be 100% alike.

Turnlok® Connector 3-Wire 15A 277V
  • Our Part #: PSL715C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSL715-C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,681.00)
PSL715C - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
Turnlok® Plug 3-Wire 15A 277V
  • Our Part #: L715C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PSL715P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
L715C - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A ...
  • Our Part #: HBL4779C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4779C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($430.70)
HBL4779C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CWL715C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4779NC Bryant Electric 00781786010406
4772N Eaton Wiring Devices 00040893679334
CWL715C Eaton Wiring Devices 00040893679327
1624C Ericson 00782862587621
HBL4779C Hubbell Wiring Device-Kellems 00783585171906
4779-C Leviton 00078477795804
PSL715C Legrand Pass & Seymour 00785007236699
2534 Woodhead 00786788705046
4779 Woodhead 00786788705084

* All prices subject to change.