CWL715R - Recp Single 15A 277V 2P3W H/L BK

Eaton

  • $14.98 (Each)
  • $14.98 (Each)

  • $149.80 (Per 10)

  • $749.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL715R
Manufacturer
Eaton
Manufacturer's Part Number
CWL715R
Description
Recp Single 15A 277V 2P3W H/L BK
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676722 / 00040893676722
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.98 (Each)
Carton
$149.80 (Per 10)
Standard Packaging
$749.00 (Per 50)
Resources
Images
 
 
CWL715R - Small Image
 
CWL715R - Large Image
 
CWL715R - Large Image
 
CWL715R - Large Image
 
CWL715R - Video
Attachments
 
 
CWL715R - Specification Sheet
Other Links
 
 
CWL715R - Other
 
CWL715R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 15A 277V 2P3W H/L BK
Description
RECP SINGLE 15A 277V 2P3W H/L BK
extra long description
EWD CWL715R Recp Single 15A 277V 2P
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton safety grip locking receptacle, #14-8 AWG, 15A, Industrial, 277V, Back and side wiring, Black, Single, L7-15, Two-pole, Three-wire, Glass-filled nylon, -40° to 115°C
Special Features
Industrial grd recepts
Additional Information
media
Yes
dimensions
1.7700 IN X 1.9100 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CWL715R
GTIN
00040893676722
UPC
040893676722
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking Receptacle
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA certified,cULus Listed,UL Listed,RoHS Compliant,Federal Specifications Classification W-C375
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat