CWL715R - Recp Single 15A 277V 2P3W H/L BK

Eaton

  • $19.74 (Each)
  • $19.74 (Each)

  • $197.40 (Per 10)

  • $987.00 (Per 50)

In-Stock: 462 available at other locations ( find a store with stock)
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
CWL715R
Manufacturer
Eaton
Manufacturer's Part Number
CWL715R
Description
Recp Single 15A 277V 2P3W H/L BK
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676722 / 00040893676722
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.74 (Each)
Carton
$197.40 (Per 10)
Standard Packaging
$987.00 (Per 50)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
11
All Stores
462
Resources
Images
 
 
CWL715R - Small Image
 
CWL715R - Large Image
 
CWL715R - Large Image
 
CWL715R - Large Image
Attachments
 
 
CWL715R - Specification Sheet
Other Links
 
 
CWL715R - Other
 
CWL715R - Other
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
RECP SINGLE 15A 277V 2P3W H/L BK
Extra Long Description
EWD CWL715R Recp Single 15A 277V 2P
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton safety grip locking receptacle, #14-8 AWG, 15A, Industrial, 277V, Back and side wiring, Black, Single, L7-15, Two-pole, Three-wire, Glass-filled nylon, -40° to 115°C
Product Type
Recp Single 15A 277V 2P3W H/L BK
Special Features
Industrial grd recepts
Additional Information
Dimensions
1.7700 IN X 1.9100 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CWL715R
GTIN
00040893676722
UPC
040893676722
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking Receptacle
Packaging
Weight per each
0.16
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
CSA certified,cULus Listed,UL Listed,RoHS Compliant,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CWL715R.
Jump To:

Similar Items

Similar items are close alternatives to CWL715R, though they may not be 100% alike.

Cross Referenced

These items are similar to CWL715R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4760 Bryant Electric 781786623323
CWL715R Eaton Wiring Devices 00040893676722
HBL4760 Hubbell Wiring Device-Kellems 00783585236872
4760 Leviton 00078477797068
47CM-60 Leviton 00078477106679
4760 Legrand Pass & Seymour 00785007476002

* All prices subject to change.

Begin Live Chat