DAL06PC2K - Dimmer, All-Load Devine Decorator-W/V/La

Eaton

  • $35.50 (Each)
  • $35.50 (Each)

  • $142.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DAL06PC2K
Manufacturer
Eaton
Manufacturer's Part Number
DAL06PC2K
Description
Dimmer, All-Load Devine Decorator-W/V/La
Dimmer, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 In Length, 1.38 In Width, 3.81 In Height, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.33 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664731105 / 00032664731105
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.50 (Each)
Standard Packaging
$142.00 (Per 4)
Resources
Images
 
 
DAL06PC2K - Small Image
 
DAL06PC2K - Large Image
 
DAL06PC2K - Large Image
Attachments
 
 
DAL06PC2K - Specification Sheet
 
DAL06PC2K - Specification Sheet
Features
Lamp Type
Incandescent;Fluorescent
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Dimensions and Weight
Length
1.80 in
Width
1.38 in
Height
3.81 in
Descriptions
Description
DIMMER, ALL-LOAD DEVINE DECORATOR-W/V/LA
Long Description
Dimmer, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 in Length, 1.38 in Width, 3.81 in Height, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.33 lb/EA
Product Type
Dimmer
Short Description
Dimmer, Incandescent, Fluorescent
extra long description
EWD DAL06P-C2-K Dimmer, All-Load DE
Special Features
Slide dimmers
Additional Information
Minimum Operating Temperature
+0 °C
Made in USA
yes
Maximum Operating Temperature
+40 °C
Mounting Type
Wall Mount
package quantity
1 CA;4 PK
Manufacturer Information
Manufacturers Part Number
DAL06PC2K
Brand
Eaton Wiring Devices
sub brand
COOPER WIRING DEVICES
GTIN
00032664731105
UPC
032664731105
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Residential
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.33 lb/EA
Weight per each
0.33
Carton
1
Package
4
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
You must have an account to view stock levels

* All prices subject to change.