DC200500 - Strrel DC Grip 0.50-.63" 3/4"NPT

Eaton

  • $75.77 (Each)
  • $75.77 (Each)

  • $1,894.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC200500
Manufacturer
Eaton
Manufacturer's Part Number
DC200500
Description
Strrel DC Grip 0.50-.63" 3/4"NPT
Eaton Strain Relief Deluxe Cord Grip, Straight, 0.50-0.63" Cord Diameter, 3/4" Fitting, Male, Stainless Steel Mesh, Aluminum Body, NPT Thread, Hazardous/Classified Locations
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893651552 / 00040893651552
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.77 (Each)
Standard Packaging
$1,894.25 (Per 25)
Resources
Attachments
 
 
DC200500 - Specification Sheet
Images
 
 
DC200500 - Large Image
Other Links
 
 
DC200500 - Other
Brochures
 
 
DC200500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STRREL DC GRIP 0.50-.63" 3/4"NPT
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Product Type
Strrel DC Grip 0.50-.63" 3/4"NPT
extra long description
EWD DC200500 StrRel DC Grip 0.50-.6
Long Description
Eaton strain relief deluxe cord grip, Straight, 0.50-0.63" cord diameter, 3/4" fitting, Male, Stainless Steel Mesh, Aluminum Body, NPT thread, Hazardous/Classified Locations
Special Features
Strain relief grips
Additional Information
dimensions
7.7500 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
DC200500
Brand
COOPER WIRING DEVICES
GTIN
00040893651552
UPC
040893651552
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief deluxe cord grip
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA Certified
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat