DCK1BK - Color Change Kit For DAL06P-Black

Eaton

  • $4.48 (Each)
  • $4.48 (Each)

  • $44.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DCK1BK
Manufacturer
Eaton
Manufacturer's Part Number
DCK1BK
Description
Color Change Kit For DAL06P-Black
Eaton Dimmer Color Change Faceplate, Black, Indoor, Decorator Style
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664731693 / 00032664731693
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Standard Packaging
$44.80 (Per 10)
Resources
Images
 
 
DCK1BK - Large Image
 
DCK1BK - Large Image
 
DCK1BK - Large Image
 
DCK1BK - Small Image
Attachments
 
 
DCK1BK - Specification Sheet
Other Links
 
 
DCK1BK - Other
 
DCK1BK - Other
 
DCK1BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Color Change Kit For DAL06P-Black
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
COLOR CHANGE KIT FOR DAL06P-BLACK
extra long description
EWD DCK1-BK Color Change Kit for DA
Long Description
Eaton dimmer color change faceplate, Black, Indoor, Decorator style
Special Features
Slide dimmers
Additional Information
dimensions
1.8000 IN X 1.3800 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
DCK1BK
GTIN
00032664731693
UPC
032664731693
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.025
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat