DUL06PC2 - Universal Decorator Dimmer W/ Preset W/V/La,

Eaton

  • $30.09 (Each)
  • $30.09 (Each)

  • $180.54 (Per 6)

  • $1,083.24 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DUL06PC2
Manufacturer
Eaton
Manufacturer's Part Number
DUL06P-C2
Description
Universal Decorator Dimmer W/ Preset W/V/La,
Eaton Decorator Dimmer, 120V, Universal Decorator Dimmer W/ Preset White/Ivory/Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664760723 / 00032664760723
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.09 (Each)
Carton
$180.54 (Per 6)
Standard Packaging
$1,083.24 (Per 36)
Resources
Images
 
 
DUL06PC2 - Large Image
Attachments
 
 
DUL06PC2 - Specification Sheet
Other Links
 
 
DUL06PC2 - Other
 
DUL06PC2 - Other
 
DUL06PC2 - Other
Brochures
 
 
DUL06PC2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD DUL06P-C2 Univ. decorator dimme
Product Type
Univ. Decorator Dimmer W/ Preset W/V/La,
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
UNIVERSAL DECORATOR DIMMER W/ PRESET W/V/LA,
Long Description
Eaton decorator dimmer, 120V, Universal decorator dimmer w/ preset White/Ivory/Light Almond
Special Features
Slide dimmers
Additional Information
dimensions
2.7830 IN X 2.1000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DUL06P-C2
GTIN
00032664760723
UPC
032664760723
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight per each
0.175
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat