EWACDC2BXL - Etn PLT Accessory Dimmer, W, La, Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWACDC2BXL
Manufacturer
Eaton
Manufacturer's Part Number
EWACD-C2-BX-L
Description
Etn PLT Accessory Dimmer, W, La, Iv
Eaton Wi-Fi Smart Dimmer, Flush, 120V, Back and Side Wire, White, Light Almond, Ivory, 32°F to 104°F (0°C to 40°C), Single-Phase, Multi-Location, Used With EWFD30, Es
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
032664005305 / 00032664005305
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
 
EWACDC2BXL - Other
Images
 
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
 
EWACDC2BXL - Large Image
Brochures
 
 
EWACDC2BXL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ETN PLT ACCESSORY DIMMER, W, LA, IV
extra long description
EWD EWACD-C2-BX-L ETN PLT Accessory
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Product Type
Etn PLT Accessory Dimmer, W, La, Iv
Long Description
Eaton Wi-Fi smart dimmer, Flush, 120V, Back and side wire, White, Light Almond, Ivory, 32°F to 104°F (0°C to 40°C), Single-phase, Multi-location, Used with EWFD30, ES
Additional Information
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
EWACD-C2-BX-L
Brand
Eaton
GTIN
00032664005305
UPC
032664005305
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
0.28
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat